Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHITE LITHIUM GREASE 200G

893.870201 - UNSPSC 15121902
0893870201083 1
WHITE LITHIUM GREASE 200G WHITE LITHIUM GREASE 200G
WHITE LITHIUM GREASE 200G

Delivery

In stock delivery from our warehouses.

Adherent lubricating white grease

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 6:01 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 6:01 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 200 g
Container Type Tube
Colour White
Temperature Range -7 °C to +130 °C (19 °F to 266 °F)
EAN 4099618106927

Features

Displaces water
Anti-corrosive
Will not run on vertical surfaces
Temperature range: -7 °C to +130 °C (19 °F to 266 °F)

Applications

Door strikers, door locks and hinges, brake parts, safety check straps on doors, switching mechanisms, hood strikers, hood hinges, truck strikers

Customers Also Viewed

Is Often Bought With

You Might Also Like